missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Gel Casting Pouches for FB-GC16-1 Vertical Gel Casters

Product Code. p-4903963
Click to view available options
Quantity:
100/Pk.
25/Pk.
Unit Size:
Pack of 100
Pack of 25
This item is not returnable. View return policy

Product Code. 12404647

Brand: Fisherbrand™ GP225

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Maintain the quality of your current gel casting system with Fisherbrand™ Owl™ JGC-2 Gel Casting System Replacement Parts

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Gel Casting
For Use With (Equipment) FB-GC16-1 Vertical Gel Casters
Type Gel Casting Pouch
Gel Dimensions 16 x 14 cm
Quantity 25/Pk.
Dimensions (L x W) 6.3 x 5.5 in. (16 x 14 cm)
Length (Metric) 16 cm
Width (English) 5.5 in.
Width (Metric) 14 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.