missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Spacers for FB-GC10-1 Vertical Gel Caster
Spacers for use with FB-GC10-1 Vertical Gel Caster.
£17.95 - £20.65
Specifications
For Use With (Equipment) | Owl P7-CST Multiple Gradient Gel Caster |
---|---|
Type | Spacer Set |
Gel Dimensions | 10 x 10 cm |
Includes | Two side spacers and one bottom spacer |
Length (English) Gel | 3.9 in. |
Product Code | Brand | Height (English) | Height (Metric) | Thickness (English) | Thickness (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (English) | Height (Metric) | Thickness (English) | Thickness (Metric) | Price | Quantity & Availability | ||
11993065
|
Fisherbrand™
P7-SC |
0.003 in. | 0.008 cm | 0.03 in. | 0.8 cm |
£17.95
Pack of 2 |
Estimated Shipment: 01-04-2025
Log in to see stock. |
||
11903075
|
Fisherbrand™
P7-SD |
0.06 in. | 0.15 cm | 0.05 in. | 1.5 cm |
£20.65
Pack of 2 |
Estimated Shipment: 21-03-2025
Log in to see stock. |
||
Description
Specifications
Owl P7-CST Multiple Gradient Gel Caster | |
10 x 10 cm | |
3.9 in. | |
5.9 in. | |
0.05 cm | |
10 cm |
Spacer Set | |
Two side spacers and one bottom spacer | |
10 cm | |
3.9 in. | |
15 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title