missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 0.2mL PCR Tubes

With integral snap shut cap

Brand:  Fisherbrand™ 14230225

32.91 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 12134102

  • £64.17 / Pack of 1000

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Description

Description

With integral snap shut cap

  • Suitable for 0.2mL thermal cycler blocks
  • 0.25mL maximum volume when closed
  • Thin-wall design
  • Cleanroom produced
  • Virgin polypropylene

Specifications

Specifications

RNase, Dnase and human DNA free
0.2 mL
0.2mL thermal cycler blocks for PCR and sample storage applications
Flat Cap
Thin Wall PCR Tube
Natural
1000 Case
Polypropylene
Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

2 results found
Lot Number Certificate Type Date Catalog Number
Lot Number60858224 Certificate TypeCertificate of Compliance Date07/01/2025 Catalog Number14230225
Lot Number60891265 Certificate TypeCertificate of Compliance Date11/12/2024 Catalog Number14230225
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ 0.2mL PCR Tubes > Flat cap; Natural

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.