missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 0.2mL PCR Tubes

Product Code. p-3599534 Shop All Fisherbrand Products
Click to view available options
Color:
Blue
Green
Natural
Red
Yellow
Closure Type:
Domed Cap
Flat Cap
Unit Size:
Pack of 1000

Product Code. 11899221

Please to purchase this item. Need a web account? Register with us today!

Edge

With integral snap shut cap

With integral snap shut cap

  • Suitable for 0.2mL thermal cycler blocks
  • 0.25mL maximum volume when closed
  • Thin-wall design
  • Cleanroom produced
  • Virgin polypropylene

Specifications

Certifications/Compliance RNase, Dnase and human DNA free
Color Natural
Volume (Metric) 0.2 mL
Quantity 1000 Case
For Use With (Equipment) 0.2mL thermal cycler blocks for PCR and sample storage applications
Material Polypropylene
Closure Type Domed Cap
Format Tube
Product Type Thin Wall PCR Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.