missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Poxygrid™ 15 mL Conical Tube Rack
Holds 15 conical bottom 15 mL centrifuge tubes.
Brand: Bel-Art™ F18722-0000
66.36 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Description
Holds 15 conical bottom 15 mL centrifuge tubes.
- Top and middle sections have 18 mm square holes and are centered over rails in the base that hold the tips of the tubes
- Generously spaced for easy handling
- Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids and weak alkalis
- Temperature range -223°C (-369°F) to 121°C (250°F); autoclavable
Specifications
Centrifuge Tube Rack | |
Autoclavable | |
Tubes (15 mL), Tubes (16 to 18 mm) | |
15 | |
3 Tiers | |
Non-sterile | |
5 x 3.25 x 3 in. (12.7 x 8.3 x 7.6cm) | |
5 in. | |
3.25 in. | |
3 in. | |
18 mm |
5 x 3 | |
Blue | |
Epoxy-coated Steel Wire | |
Rectangular | |
Yes, When Empty | |
15mL Conical bottom centrifuge Tubes | |
12.7 cm | |
8.3 cm | |
7.6 cm | |
18 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ Poxygrid™ 15 mL Conical Tube Rack > No. of Places: 15
Spot an opportunity for improvement?Share a Content Correction