missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Borosilicate Glass Scintillation Vials, with White Polypropylene Caps

Use these general purpose vials with all common counters. Fisherbrand™ 20mL Borosilicate Glass Scintillation Vials with white polypropylene caps feature potassium-free glass composition which provides consistently low activity counts and excellent light transmission.

Brand:  Fisherbrand™ FS74512-20

224.31 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 12393317

  • £303.00 / Pack of 500
Estimated Shipment: 04-09-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Use these general purpose vials with all common counters. Fisherbrand™ 20mL Borosilicate Glass Scintillation Vials with white polypropylene caps feature potassium-free glass composition which provides consistently low activity counts and excellent light transmission.

  • Caps fit GPI 22-400 thread finish and are suitable for marking

Order Info

O.D. x H (with cap): 1.125 x 2.375 in. (28 x 61mm). Vials with caps attached are shrink-wrapped in five trays of 100 per case. When caps are separate, vials are shrink-wrapped in five trays of 100 per case, and caps are packed in five polybags of 100 caps each.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Pulp-backed Foil
White
Borosilicate Glass
2.37 in.
0.67 oz.
Polypropylene
61 mm
22-400
1.12 in.
28 mm
20 mL
Shrink-wrapped Tray
20 mL
Separate Screw Cap
Scintillation Vial
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    0

    Hours

    19

    Minutes

    38

    Seconds

    13
  • Fisherbrand
    Get up to 60% off select Fisherbrand products
    Promo Code: 24163

    Expires2025-04-30

    Days

    0

    Hours

    19

    Minutes

    38

    Seconds

    13
    New Offer

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/04/2025 and 30/04/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions Save Now
  • Multiple Manufacturers
    Explore our new promotion and get up to 70% off some of our most popular products.
    Promo Code: 24127

    Expires2025-05-31

    Days

    31

    Hours

    19

    Minutes

    38

    Seconds

    13
  • Multiple Manufacturers
    Save up to 94% on Teaching Lab Essentials
    Promo Code25721

    Expires2025-05-01

    New Offer
    Save Now
  • Multiple Manufacturers
    Stock up on lab beakers, flasks and more before these deals disappear.
    Promo Code24123

    Expires2025-06-14

    New Offer
    Save Now
  • Multiple Manufacturers
    Get amazing savings on products for your analyses
    Promo Code: 24135

    Expires2025-07-13

    Days

    75

    Hours

    19

    Minutes

    38

    Seconds

    13
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Borosilicate Glass Scintillation Vials, with White Polypropylene Caps > Caps separate

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.