missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 20mL Borosilicate Glass Scintillation Vials with White Urea Caps

Fit all common counters

Brand:  Fisherbrand™ FS74510-20

296.48 GBP valid until 2024-12-31
Use promo code "21757" to get your promotional price.


 View more versions of this product

Product Code. 12363317

  • £328.00 / Pack of 500
Estimated Shipment: 06-01-2026
to see stock.
Explore more special offers
Add to basket

Description

Description

Fit all common counters

  • Potassium-free glass provides consistently low activity counts and excellent light transmission
  • Caps fit GPI 22-400 thread finish and are suitable for marking

Order Info

O.D. x H (with cap): 1.125 x 2.375 in. (28 x 61mm). Vials with caps attached are shrink-wrapped in five trays of 100 per case. When caps are separate, vials are shrink-wrapped in five trays of 100 per case, and caps are packed in five polybags of 100 caps each.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Foil/Cork
White
Borosilicate Glass
2.37 in.
0.67 oz.
Urea
61 mm
22-400
1.12 in.
28 mm
20 mL
Shrink-wrapped Tray
20 mL
Separate Screw Cap
Scintillation Vial
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.