missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 20mL HDPE Scintillation Vials with Urea Cap
Fit all common counters
Brand: Fisherbrand™ FS58515-20
This item is not returnable.
View return policy
Description
Fit all common counters
White urea caps; caps packaged separately.
- Provide low background counts and excellent light transmission
- Resist leaking and swelling caused by solvent degradation
- Caps fit GPI 22-400 thread, and are suitable for marking
Order Info
O.D. x H (with cap): 1.125 x 2.375 in. (28 x 61mm). Vials with caps attached are shrink-wrapped in five trays of 100 per case. When caps are separate, vials are shrink-wrapped in five trays of 100 per case, and caps are packed in five polybags of 100 each. Also available in bulk pack with vials and caps in polybags of 1000 each.
Specifications
Plastic | |
White | |
HDPE | |
Provide low background counts and excellent light transmission, fit all common counters | |
Bulk | |
20 mL | |
Screw Cap | |
100 Cases (Vial), 100 Pk. (Cap) | |
22-400 |
1.1 in. | |
28 mm | |
20 mL | |
2.4 in. | |
0.67 oz. | |
Urea | |
61 mm | |
Scintillation Vial | |
Yes |