missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 3/8 in. Dot Labels
Shop All Fisherbrand Products

Click to view available options
Color:
Blue
Brown
Gold
Green
Lavender
Orange
Pink
Purple
Red
Silver
Yellow
Unit Size:
Each
Description
- Labels can be printed/written on and will not bleed, smudge or smear - perfect for identifying specimens after long periods of cryogenic storage
Specifications
Specifications
| Color | Lavender |
| Format | Roll |
| Product Type | Dot Label |
| Sterility | Non-sterile |
| Quantity | 1000/Roll |
| Diameter (English) | 0.37 in. |
| Diameter (Metric) | 9.55 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction