missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 3/8 in. Dot Labels
GREENER_CHOICE

Fisher branded Cryogenic Storage Labels use a special adhesive that is designed to withstand extreme cold temperatures as low as -196°C (-311°F). Our cryo labels can be printed/written on and will not bleed, smudge or smear–perfect for identifying specimens after long periods of cryogenic storage.

Brand:  Fisherbrand™ 11010235

11.86 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 17867221

  • £14.15 / Each
Estimated Shipment: 10-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Labels can be printed/written on and will not bleed, smudge or smear - perfect for identifying specimens after long periods of cryogenic storage
Specifications

Specifications

Red
Non-sterile
0.37 in.
Dot label roll
1000/Roll
9.55 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers