missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 7mL Borosilicate Glass Scintillation Vial

Smaller capacity vial saves in solvent use and disposal

Brand:  Fisherbrand™ FS74502-7

537.61 GBP valid until 2024-12-31
Use promo code "21757" to get your promotional price.


Product Code. 10523904

  • £591.00 / Pack of 1000
Estimated Shipment: 19-08-2026
to see stock.
Explore more special offers
Add to basket

Description

Description

Smaller capacity vial saves in solvent use and disposal

 

  • Volume: 7mL
  • Closure: White plastic screw cap with cork-backed metal foil liner
  • Body O.D.: 16.5 to 17.0 mm
  • Mouth opening: 9.4 mm minimum

 

Order Info

Packed in five shrink-wrapped trays of 200 vials; five polybags of 200 caps

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Foil/Cork
9.40 mm minimum
16.5 to 17 mm
7 mL
Shrink-wrapped Tray
7 mL
Screw Cap
200 Cases (Vial), 200 Pk. (Cap)
0.66 in.
White
Borosilicate Glass
2.12 in.
0.23 oz.
Plastic
54 mm
Scintillation Vial
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.