Learn More
Fisherbrand™ 96-Well Nonskirted PCR Plates
Compatible with most 0.2mL thermal cyclers and ABI PRISM™ 310, 3100, and 3700 capillary sequencers
Brand: Fisherbrand™ 14230233
96.78 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
Compatible with most 0.2mL thermal cyclers and ABI PRISM™ 310, 3100, and 3700 capillary sequencers
- Virgin polypropylene
- Clear well bottom for sample visibility
- Highly rigid plate deck
- Raised rim design
- Sealable using adhesive films and foils, heat seals, and cap strips
- 300μL maximum volume when used with adhesive and heat seals
- Cut-away corner and alphanumeric grid
- Cleanroom produced
Specifications
Standard | |
Red | |
Non-skirt | |
300 μL | |
PCR, RT-PCR applications | |
Clear |
8 x 12 | |
PCR Microplate | |
Polypropylene | |
96 | |
Yes |
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Your input is important to us. Please complete this form to provide feedback related to the content on this product.