missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Absorbent Underpads
Quickly absorb liquids and keep spills from spreading
£141.00 - £282.75
Specifications
Product Type | Absorbent Underpad |
---|---|
Material | Polyethylene |
Absorbancy | 750 mL/m2 |
Width (English) | 20 in. |
Width (Metric) | 510 mm |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
11967964
|
Fisherbrand™
|
250 ft. x 20 in. (76m x 510mm) |
£155.83
Pack of 250 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||||
11977964
|
Fisherbrand™
|
100 ft. x 20 in. (30m x 510mm) |
£141.00
Pack of 400 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
11957964
|
Fisherbrand™
|
24 x 20 in. (610 x 510mm) |
£282.75
Pack of 250 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
Description
Absorb liquids quickly and contain spills
Cushioned surface minimizes breakage of delicate labware
- Made with high-absorbency fibers
- Polyethylene backing is chemical resistant, and the spunbond top layer provides durability even when wet
- Lie flat, hugging the benchtop to prevent sliding
- Absorb up to 750mL/m2
Specifications
Absorbent Underpad | |
750 mL/m2 | |
510 mm |
Polyethylene | |
20 in. | |
Quickly absorb liquids and keep spills from spreading |