missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Absorption Quartz Macro Rectangular Cells with PTFE Stopper

Product Code. 15216023 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
3000 μL
Unit Size:
Pack of 4
This item is not returnable. View return policy

Product Code. 15216023

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

PTFE stopper

Fit standard spectrophotometer cell holders

  • Cell is 12.5mm wide
  • 10mm path length rectangular cells
  • Quartz windows for transmission from far ultraviolet through the infrared

Specifications

Type Macro Absorption Cell
Capacity (Metric) 3000 μL
Material Quartz
Width (Metric) Interior 10mm
Quantity 4/Pk., 8 Pk./Cs.
Path Length 10 mm
Wavelength Range 200 to 2500 nm
Height (Metric) 45 mm
For Use With (Equipment) Standard Spectrophotometer Cell Holder
Width (Metric) 12.5 mm
For Use With (Application) Transmission from far ultraviolet through the infrared
Shape Rectangle
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.