missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Absorption Rectangular Quartz Flow Cells

Choose cells with quartz windows for transformation from the far ultraviolet through infrared

Brand:  Fisherbrand™ 14958132

 View more versions of this product

Product Code. 15236073

  • £451.00 / Each
Estimated Shipment: 23-04-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Compact size
  • All cells are 12.5mm square
  • Fused-on inlet and outlet tubes
  • With two clear windows and two black windows
  • Wavelength range for all cells is 190 to 2600nm and 2850 to 3600nm

Order Info

Select cells with center height appropriate to match the cell aperture center with the center position of the light beam in your spectrophotometer e.g. center height is 8.5mm for Beckman™ or Spectronic™ instruments, center height is 15mm for Hewlett-Packard™, Perkin-Elmer™, and Shimadzu™ instruments

Specifications

Specifications

Compact Flow Cell
Quartz
10 mm
45 mm
450 μL
4mm
190 to 2600 nm and 2850 to 3600 nm
12.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.