Learn More
Fisherbrand™ Accumet™ Liquid-Filled Polymer Body Combination Electrodes
Fisherbrand™ Accumet™ Liquid-Filled Polymer Body Combination Electrodes: Mercury-Free double junction 10 x 106mm BNC connector
Brand: Fisherbrand™
191.90 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.01000kg
Description
Fisherbrand™ Accumet™ Liquid-Filled Polymer Body Combination Electrodes: Mercury-Free double junction 10 x 106mm BNC connector
Description
Ideal for measurements in small vessels or with small samples
Standard pH Combination Electrodes
- Rugged polypropylene body—ideal for handheld use with aqueous samples
- Endcap seal keeps membrane moist and ready
- 0 to 14pH range
- All have porous ceramic junction
- Available with single-junction Ag/AgCl reference or with double-junction Ag/AgCl reference
Specifications
BNC | |
Polymer Body | |
Electrode |
Double | |
0 to 14 | |
Glass |