missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Acrylic Desiccator Cabinets
Dust- and moisture-free storage in refrigerators, freezers and on benchtops
£477.00 - £1170.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | Clear |
Cabinet Style | Front Loading |
Material | Acrylic |
For Use With (Application) | Ideal for storing anhydrous and hygroscopic biological and chemical compounds, as well as electronic assemblies and any components requiring controlled storage conditions |
Product Code | Brand | Height (English) | Height (Metric) | No. of Shelves | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (English) | Height (Metric) | No. of Shelves | Price | Quantity & Availability | |||
11997864
|
Fisherbrand™
|
7 in. | 17.8 cm | 2 removable adjustable and vented shelves |
£477.00
Each |
In Stock
Log in to see stock. |
|||
11907874
|
Fisherbrand™
|
12 in. | 30.5 cm | 3 removable adjustable and vented shelves |
£635.00
Each |
In Stock
Log in to see stock. |
|||
11917874
|
Fisherbrand™
|
18 in. | 45.7 cm | 4 Removable Adjustable and Vented |
£1170.00
Each |
In Stock
Log in to see stock. |
|||
Description
Dust- and moisture-free storage in refrigerators, freezers and on benchtops
- Ideal for storing anhydrous and hygroscopic biological and chemical compounds, as well as electronic assemblies and any components requiring controlled storage conditions
- Neoprene gasket on door ensures tight seal
- Door is secured with two stainless-steel latches (large size has three latches) and full-height hinge
- Removable, lipped tray holds solid desiccant
- Shelves are removable, adjustable and vented to maximize airflow
Order Info
Cabinets measure L x W: 12 x 12 in. (30.5 x 30.5cm)
Specifications
Not Autoclavable | |
Front Loading | |
Ideal for storing anhydrous and hygroscopic biological and chemical compounds, as well as electronic assemblies and any components requiring controlled storage conditions | |
12 x 12 in. (30.4 x 30.4 cm) | |
30.5 cm | |
30.5 cm |
Clear | |
Acrylic | |
Neoprene gasket, two stainless steel latches (large size has three latches) and full-height hinge, removable solid desiccant lipped tray, vented shelves | |
12 in. | |
12 in. |