Learn More
Fisherbrand™ Tacky Mats for Controlled Environments
General sticky mats are ideal to use in cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment.
Brand: Fisherbrand™
91.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : NEW
Additional Details : Weight : 3.33000kg
Description
General sticky mats are ideal to use in cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment.
- Highly effective in dust removal ability and easy to use
- Polyethylene film coated with environment-friendly water-borne acrylic adhesive
- Dust removal: 99%
- Tensile strengh: >1.5kgf/cm2
- 30 layers
- 30 sheets per mat, 4 mats per case
- Numbered tabs ensure one sheet at a time removal
- M200: for standard tack users
- M250: for critical environment users (high tack)
Specifications
18 x 45 in. | |
Cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environmentMedium | |
Standard Tack | |
114.3 cm |
Blue | |
30 Sheets/Mat, 4 Mats/Case | |
Polyethylene Film | |
46 cm |