missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tacky Mats for Controlled Environments

General sticky mats are ideal to use in cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment.

Brand:  Fisherbrand™ 19181506

102.43 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 11893181

  • £127.00 / Pack of 120
Estimated Shipment: 24-03-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

General sticky mats are ideal to use in cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment.

 

  • Highly effective in dust removal ability and easy to use
  • Polyethylene film coated with environment-friendly water-borne acrylic adhesive
  • Dust removal: 99%
  • Tensile strengh: >1.5kgf/cm2
  • 30 layers
    • 30 sheets per mat, 4 mats per case
    • Numbered tabs ensure one sheet at a time removal 
Grades
  • M200: for standard tack users
  • M250: for critical environment users (high tack)

 

Specifications

Specifications

18 x 45 in.
30 Sheets/Mat, 4 Mats/Case
White
Cleanroom Tacky Mat
Cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment
High Tack
46 cm
114 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers