missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tacky Mats for Controlled Environments

Product Code. 11952667 Shop All Fisherbrand Products
Click to view available options
Color:
Blue
White
Dimensions (L x W):
18 x 45 in.
24 x 45 in.
36 x 18 in.
Surface Coating:
High Tack
Low Tack
Standard Tack
Unit Size:
Pack of 120

Product Code. 11952667

Only null left
Add to basket
Add to basket

General sticky mats are ideal to use in cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment.

  • Highly effective in dust removal ability and easy to use
  • Polyethylene film coated with environment-friendly water-borne acrylic adhesive
  • Dust removal: 99%
  • Tensile strength: >1.5 kgf/cm2
  • 30 layers
  • 30 sheets per mat, 4 mats per case
  • Numbered tabs ensure one sheet at a time removal

Specifications

Dimensions (L x W) 36 x 18 in.
Quantity 30 Sheets/Mat, 4 Mats/Case
Surface Coating Standard Tack
Color Blue
Type Cleanroom Tacky Mat
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.