missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tacky Mats for Controlled Environments

General sticky mats are ideal to use in cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment.

Brand:  Fisherbrand™ 19181551

99.23 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 17536876

  • £138.00 / Pack of 120

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

General sticky mats are ideal to use in cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment.

 

  • Highly effective in dust removal ability and easy to use
  • Polyethylene film coated with environment-friendly water-borne acrylic adhesive
  • Dust removal: 99%
  • Tensile strengh: >1.5kgf/cm2
  • 30 layers
    • 30 sheets per mat, 4 mats per case
    • Numbered tabs ensure one sheet at a time removal 
Grades
  • M200: for standard tack users
  • M250: for critical environment users (high tack)

 

Specifications

Specifications

24 x 45 in.
30 Sheets/Mat, 4 Mats/Case
White
Cleanroom Tacky Mat
Cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment
High Tack
60.96 cm
114.3 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.