missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Aluminum Lab Frame Rods
Corrosion resistant hard aluminum rods for smooth fit with lab frames.
£12.15
Specifications
Material | Aluminum |
---|---|
Product Type | Corrosion resistant with chamfered ends for easy location |
Product Code | Brand | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
17291384
|
Fisherbrand™
02215478 |
12 in. | 30.48 cm |
£12.15
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Rods with center-less ground allow for precise fiting
- With chamfered ends for easy location
- Diameter: 13mm (0.51 in.)
Specifications
Aluminum | |
Corrosion resistant with chamfered ends for easy location |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title