missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Aluminum Dissecting Pan
Fisherbrand Aluminum Dissecting Pan is a major tool used in dissection across the globe.
£12.00 - £20.15
Specifications
Product Type | Aluminum Dissecting Pan |
---|---|
For Use With (Application) | General dissecting use |
Material | Aluminum |
Quantity | 1 Ea. |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
17199180
|
Fisherbrand™
|
Without wax |
£12.00
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||||
13403746
|
Fisherbrand™
|
Wax |
£20.15
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||||
Description
- Fisherbrand™ Aluminum Dissecting Pan is a world renown dissection tool designed for all a variety of dissection experiments
- Major tool in dissection experiments
- Made to last and feature safe, smooth, rolled edges for lasting rigidity and durability
- Stack for compact storage
- Rustproof
- Available with or without black dissecting wax
- Used in the fields of education and research
- Made from ASTM™ standard aluminum
Order Info
Dimension: 11 x 7 x 1.5 in.
Specifications
Aluminum Dissecting Pan | |
General dissecting use | |
Aluminum | |
1 Ea. |