missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Boston Round Bottles with White Polypropylene Pulp/Vinyl Lined Caps
Click to view available options
Capacity:
1 oz., 30mL
16 oz., 500 mL
2 oz., 60 mL
32 oz., 1000 mL
4 oz., 125 mL
Quantity:
12/Cs.
160/Cs.
24/Cs.
24/PK.
30/Cs.
48/PK.
Description
- Boston round bottles features a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Amber glass bottles absorb all wavelengths in the ultraviolet spectrum
White Polypropylene Pulp/Vinyl Lined Caps
- Polypropylene Caps are known for good impact strength, durability, cost effectiveness, thermal resistance, and pliability
- Caps are autoclavable
- Liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard
Specifications
Specifications
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Amber |
Material | Glass |
Quantity | 24/PK. |
Closure Color | White |
Liner Material | Polyvinyl |
Closure Included | Yes |
Mouth | Narrow |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'