missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber HDPE Wide-Mouth Bottles

Protect light-sensitive materials during sampling, shipping or storage
£15.91 - £173.22
Specifications
Color | Amber |
---|---|
Material | HDPE |
Closure Color | Amber |
Closure Included | Yes |
Mouth | Wide |
Includes: Amber polypropylene screw caps
Product Code | Brand | Capacity (Metric) | Closure Size | Neck Finish | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Neck Finish | Price | Quantity & Availability | |||||
11957944
![]() |
Fisherbrand™
302005-0490 |
60 mL | 28 mm | 28mm |
£173.22
Pack of 72 |
In Stock
Log in to see stock. |
|||||
12662415
![]() |
Fisherbrand™
302005-0490 |
60 mL | 28 mm | 28mm | N/A | ||||||
11967944
![]() |
Fisherbrand™
302005-0491 |
125 mL | 38 mm | 38mm | N/A | ||||||
12672415
![]() |
Fisherbrand™
302005-0491 |
125 mL | 38 mm | 38mm |
£36.71
Pack of 12 |
In Stock
Log in to see stock. ![]() |
|||||
11977944
![]() |
Fisherbrand™
302005-0492 |
250 mL | 43 mm | 43mm | N/A | ||||||
12682415
![]() |
Fisherbrand™
302005-0492 |
250 mL | 43 mm | 43mm |
£20.50
Pack of 12 |
In Stock
Log in to see stock. ![]() |
|||||
11957924
![]() |
Fisherbrand™
302005-0493 |
500 mL | 53 mm | 53mm | N/A | ||||||
12602425
![]() |
Fisherbrand™
302005-0493 |
500 mL | 53 mm | 53mm |
£34.90
Pack of 12 |
In Stock
Log in to see stock. ![]() |
|||||
11937914
![]() |
Fisherbrand™
302005-0494 |
1000 mL | 63 mm | 63mm |
£108.16
Pack of 24 |
In Stock
Log in to see stock. |
|||||
12692415
![]() |
Fisherbrand™
302005-0494 |
1000 mL | 63 mm | 63mm | N/A | ||||||
Description
Reduce UV light transmission to protect light-sensitive liquids
- Amber high-density polyethylene
- Wide mouth allows easy retrieval of grab samples and reduces turbulence when filling
Fisherbrand HDPE containers can be used for long-term storage, but direct UV exposure should be avoided.
Compliance
U.S. Pharmacopoeia 661 (Containers, Light Transmission)†
Specifications
Amber | |
Amber | |
Wide | |
Polypropylene |
HDPE | |
Yes | |
Wide Mouth Bottle | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Amber HDPE Wide-Mouth Bottles