missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Straight Sided Round Bottles without Cap
Click to view available options
Capacity (Metric):
125 mL
Description
Amber Straight Sided Round Glass Jars are designed without shoulders for maximum storage capacity and UV protection. These multipurpose jars are very versatile. Our straight sided jars are available in a wide variety of sizes, from 1oz to 32oz.
- Wide mouth for easy filling
Specifications
Capacity | 4 oz., 125mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Amber |
Includes | Only jar |
Material | Glass |
Quantity | 24/PK. |
Closure Included | No |
Mouth | Wide |
Product Type | Straight Sided Round Bottle |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'