missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Wide Mouth Packer Bottles with Black Polyseal Polyethylene Cone Cap

Product Code. 11748749
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
Closure Size:
28-400 mm
33-400 mm
38-400 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Ideal for storing dry materials. Fisherbrand™ Amber Wide Mouth Packer Bottles with Black Polyseal Polyethylene Cone Cap are often used in chemical and environmental applications.

Amber Glass Wide Mouth Packer Bottles feature a wide opening for making them the ideal general purpose bottle for solids. The amber color filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids. Amber packers are the classic vitamin bottles and are often used in pharmaceutical packaging. These packer bottles are also often used in chemical and environmental applications.

  • Features a wide opening, making them ideal for general purpose use
  • Amber color filters out ultraviolet wavelengths and can be used for light sensitive solids
  • Classic "vitamin bottles" for pharmaceutical packaging

Specifications

Capacity 4 oz., 125mL
Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Amber
Material Glass
Quantity 24/Cs.
Closure Color Black
Liner Material PolyCone
Neck Finish 38-400
Mouth Wide
Shape Round
Product Type Wide Mouth Packer Bottle
Closure Liner Polyseal Polyethylene Cone
Closure Material Phenolic
Closure Size 38-400 mm
Closure Type Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'