missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Soda Glass Wide Mouth Packer Bottles with White Polypropylene/Polyvinyl Lined Cap
Click to view available options
Capacity:
0.2 oz., 6 mL
0.5 oz., 15 mL
1 oz., 30mL
16 oz., 500 mL
2 oz., 60 mL
32 oz., 1000 mL
4 oz., 125 mL
8 oz., 250 mL
Closure Size:
20-400 mm
28-400 mm
33-400 mm
38-400 mm
45-400 mm
53-400 mm
Diameter (Metric):
24 mm
31 mm
37 mm
44 mm
54 mm
66 mm
80 mm
99 mm
Height (Metric):
44 mm
50 mm
65 mm
75 mm
95 mm
119 mm
146 mm
178 mm
Description
- Wide mouth for bottles allows easy accessibility for removal of contents
- Custom cleaned containers and caps are free of visible particulates done using deionised water
- Certified clean containers are cleaned as per EPA guidelines for semi-volatiles, pesticides, PCBs and metals
Specifications
Specifications
Capacity | 32 oz., 1000 mL |
Capacity (Metric) | 1000 mL |
Capacity (English) | 32 oz. |
Color | Amber |
Diameter (Metric) Inner Neck | 40.1mm |
Includes | Certificate of analysis |
Material | Soda Lime Glass |
Packaging | 36/Cs. |
Quantity | 36/Cs. |
Closure Color | White |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'