missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Soda Glass Wide Mouth Packer Bottles with White Polypropylene/Polyvinyl Lined Cap

Product Code. 11754319
Click to view available options
Capacity (Metric):
6 mL
15 mL
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Quantity:
12/Cs.
180/Cs.
216/Cs.
24/Cs.
36/Cs.
60/Cs.
624/Cs.
720/PK.
This item is not returnable. View return policy
This item is not returnable. View return policy

Ideal for storage of dry powders.

  • Wide mouth for bottles allows easy accessibility for removal of contents
  • Custom cleaned containers and caps are free of visible particulates done using deionised water
  • Certified clean containers are cleaned as per EPA guidelines for semi-volatiles, pesticides, PCBs and metals

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Amber
Diameter (Metric) Inner Neck 15.1mm
Includes Certificate of analysis
Material Soda Lime Glass
Packaging 24/Cs.
Quantity 24/Cs.
Closure Color White
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 65 mm
Product Type Wide Mouth Packer Bottle
Closure Liner Polyvinyl
Closure Material Polypropylene
Closure Size 28-400 mm
Diameter (Metric) 37 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.