Learn More
Fisherbrand™ Amber Wide Mouth Packer Bottles with White Polypropylene PE Foam/PTFE Cap
Feature a wide opening, making them ideal general purpose bottles for solids. Fisherbrand™ Amber Wide-Mouth Packers with PTFE-Faced PE-Lined Caps are the classic vitamin bottles, and are often used in pharmaceutical, chemical, and environmental applications. The amber glass filters out ultraviolet wavelengths to protect light-sensitive solids.
£18.75 - £55.55
Specifications
Color | Amber |
---|---|
Material | Glass |
Closure Color | White |
Liner Material | PE Foam/PTFE |
Certifications/Compliance | USP Type III |
Product Code | Brand | Capacity (Metric) | dimClosureSize | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | dimClosureSize | Quantity | Price | Quantity & Availability | |||
11754249
|
Fisherbrand™
02911438 |
30 mL | 24/Cs. | ||||||
11764249
|
Fisherbrand™
2911439 |
60 mL | 24/Cs. | ||||||
11774249
|
Fisherbrand™
02911440 |
120 mL | 24/Cs. | ||||||
11784249
|
Fisherbrand™
2911441 |
250 mL | 24/Cs. | ||||||
11794249
|
Fisherbrand™
2911442 |
500 mL | 12/Cs. | ||||||
11704259
|
Fisherbrand™
2911443 |
950 mL | 12/Cs. | ||||||
Description
Amber Glass Wide Mouth Packer Bottles feature a wide opening for making them the ideal general purpose bottle for solids. The amber color filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids. Amber packers are the classic vitamin bottles and are often used in pharmaceutical packaging. These packer bottles are also often used in chemical and environmental applications.
- Attached polypropylene (PP) caps with F217 (PE foam) & PTFE liners are an economical alternative to Thermoset & Phenolic PTFE lined caps
- F217 liners consist of 3 layers: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
- PTFE/F217 liners are very resilient and have strong resistance to chemicals and moisture to help keep bottle or jar contents free of odor and taste interference
Specifications
Amber | |
White | |
USP Type III | |
Wide | |
Wide Mouth Packer Bottle | |
Polypropylene | |
Yes |
Glass | |
PE Foam/PTFE | |
Yes | |
Round | |
PTFE/Polyethylene | |
Screw Cap |