missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ASTM™ Specific Gravity Hydrometers for Liquids Lighter than Water

Accuracy of hydrometer meets or exceeds ASTM™ E 100 specifications.

Brand:  Fisherbrand™

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11757834

  • £321.00 / Each
Estimated Shipment: 21-08-2024
to see stock.
Add to basket

Description

Description

Accuracy of hydrometer meets or exceeds ASTM™ E 100 specifications.

  • Use Cylinder 08-530K
  • Temperature of standardization: 60°F

Specifications

Specifications

84H
3-point Certification, ASTM E126, Cited in ASTM E100-14 Table 1
Soda Lime Glass
0.750 to 0.800 ASTM 84H-62
60°F
0.0005
330 mm
Liquids heavier than Water
275 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers