missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ASTM™ Specific Gravity Hydrometers for Liquids Lighter than Water

Product Code. p-191426 Shop All Fisherbrand Products
Click to view available options
ASTM Number:
84H
Certifications/Compliance:
3-point Cert, ASTM E126, E100-14 T1
Specific Gravity Range:
0.750 to 0.800 ASTM 84H-62
Volume (Metric):
275 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11757834

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Accuracy of hydrometer meets or exceeds ASTM™ E 100 specifications.

  • Use Cylinder 08-530K
  • Temperature of standardization: 60°F

Order Info

A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.

Compliance

Calibrated according to ASTM™ E 126 specifications

TRUSTED_SUSTAINABILITY

Specifications

ASTM Number 84H
Increments 0.0005
Certifications/Compliance 3-point Cert, ASTM E126, E100-14 T1
Length (Metric) 330 mm
Material Soda Lime Glass
For Use With (Application) Liquids heavier than Water
Specific Gravity Range 0.750 to 0.800 ASTM 84H-62
Volume (Metric) 275 mL
Temperature of Standardization 60°F
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.