Learn More
Fisherbrand™ Blood Collection Tray
Designed with phlebotomists in mind. Fisherbrand™ Blood Collection Tray was developed after extensive research in clinics and hospitals. This lightweight solution for organizing and transporting tubes and smaller items includes a sturdy plastic tray, 36-well tube rack and disposable inserts.
£143.00 - £165.12
Specifications
Color | Blue with green drawer and tube rack |
---|---|
Material | ABS |
Product Type | Blood Collection Tray |
For Use With (Application) | Blood collection |
No. of Wells | 36 (tube rack) |
Product Code | Brand | Product Type | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | For Use With (Equipment) | Price | Quantity & Availability | ||||
11740634
|
Fisherbrand™
|
Blood Collection Tray | 13mm tube rack and Tray Insert (style A) |
£165.12
Each |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11750634
|
Fisherbrand™
|
Blood Collection Tray | 16mm tube rack and Tray Insert (style B) |
£143.00
Each |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Designed with phlebotomists in mind. Fisherbrand™ Blood Collection Tray was developed after extensive research in clinics and hospitals. This lightweight solution for organizing and transporting tubes and smaller items includes a sturdy plastic tray, 36-well tube rack and disposable inserts.
- Lightweight, washable ABS tray
- Tray features a supply drawer, side pockets, and a ratcheting handle with soft rubber grip that rotates out of the way for easy access
- Tray includes a 13mm or 16mm Heathrow Onerack™ tube rack and two disposable polystyrene inserts
- Additional inserts sold in packs of 4 in two different configurations
Order Info
Additional inserts sold in packs of 4.
Specifications
Blue with green drawer and tube rack | |
Blood Collection Tray | |
36 (tube rack) |
ABS | |
Blood collection |