Learn More
Fisherbrand™ Borosilicate Glass Disposable Serological Pipets with Regular Tip, Standard Length, Nonsterile
Long, slender, tapered tips speed pipetting
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.05000kg
Description
Regular-tipped pipets have long, slender, tapered tips to speed pipetting
Chemically inert pipets have negative graduations as well as bidirectional scales.
- Blue markings are easy to read
- Packaging meets requirements of small-, medium-, or large-volume use
- Multipack with resealable flap for larger volume use permits easy access to several pipets at a time without contaminating unused pipets
- Outer packaging is recyclable
Order Info
Bulk packed.
Compliance
Regular-tip styles have volume tolerances that comply with ASTM™ E 714. Calibrated To Deliver/Blow Out,
Specifications
To Deliver | |
Borosilicate Glass | |
Yes | |
0.2 mL | |
±0.03 mL | |
0.03 oz. | |
1 mL | |
Single-use |
USP type I, ASTM E438 | |
Non-sterile | |
0.01 mL | |
Regular | |
Bulk | |
Yellow | |
Serological Pipet |