Learn More
Bel-Art™ C-Shaped Lead Rings for Flasks
Fit neatly around flasks with sidearm tubing connections. Bel Art C-Shaped Lead Rings for Flasks are available in four diameter/weight combinations.
Brand: Bel-Art™ F18308-0500
50.55 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 03
Additional Details : Weight : 0.25650kg
Description
- No need to disconnect tubing
- Lead rings are covered with Vikem vinyl coating to protect glassware
- Rings are flexible enough to be pulled apart to accommodate wider vessels
Specifications
Accessory | |
Bright Green | |
125 to 500mL Flasks | |
3 in. | |
4.31 cm | |
230 g |
Not Autoclavable | |
Lead | |
1.7 in. | |
7.62 cm | |
0.5 lb. |