missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cell Scrapers

Easily harvest cells from tissue culture flasks

Brand:  Fisherbrand™ 08100241

14.46 GBP valid until 2025-04-18
Use promo code "24095" to get your promotional price.


 View more versions of this product

Product Code. 11597692

  • £359.00 / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Easily harvest cells from tissue culture flasks

Fisherbrand Cell Scrapers are appropriate for a variety of cell culture vessels. The uniquely designed handle and blade reduce cell damage during the harvesting process.

  • Presterilized and individually wrapped in peel-open packaging
  • Nonpyrogenic
  • Polyethylene copolymer blade pivots to permit even contact with growth surface
  • Ribbed polystyrene handle provides secure grip and added control
  • Flexible joint between blade and handle eases entry into vessel
  • Pivoting blade improves position control to adjust for difficult angles during cell harvesting

Specifications

Specifications

0.7 in.
For a variety of cell culture vessels
25 cm
Cell Scraper
Polystyrene (Handle)
1.8 cm
10 in.
Polyethylene Copolymer
Small
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use code 24095 to receive this promotion.
    Promo Code: 24095

    Expires2025-04-15

    Days

    13

    Hours

    22

    Minutes

    5

    Seconds

    55
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 17/03/2025 and 15/04/2025 subject to availability of the product in stock. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy or if the product is no longer available in stock. Other restrictions may apply.

    Terms & Conditions Learn More
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Cell Scrapers > Small

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.