missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cell Scrapers
Easily harvest cells from tissue culture flasks
£359.00 - £471.00
Specifications
For Use With (Equipment) | For a variety of cell culture vessels |
---|---|
Blade Material | Polyethylene Copolymer |
Product Type | Cell Scraper |
Material | Polystyrene (Handle) |
Product Code | Brand | Length (English) Blade | Length (English) Handle | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) Blade | Length (English) Handle | Size | Price | Quantity & Availability | ||||
11597692
|
Fisherbrand™
08100241 |
0.7 in. | 10 in. | Small |
£359.00
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||
11587692
|
Fisherbrand™
08100242 |
1.18 in. | 15 in. | Large |
£471.00
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||
Description
Easily harvest cells from tissue culture flasks
Fisherbrand Cell Scrapers are appropriate for a variety of cell culture vessels. The uniquely designed handle and blade reduce cell damage during the harvesting process.
- Presterilized and individually wrapped in peel-open packaging
- Nonpyrogenic
- Polyethylene copolymer blade pivots to permit even contact with growth surface
- Ribbed polystyrene handle provides secure grip and added control
- Flexible joint between blade and handle eases entry into vessel
- Pivoting blade improves position control to adjust for difficult angles during cell harvesting
Specifications
For a variety of cell culture vessels | |
Polyethylene Copolymer | |
Cell Scraper | |
Polystyrene (Handle) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Cell Scrapers