missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cell Spreaders

Nonbreakable and reusable polypropylene spreaders available in two sizes: 30 and 60mm bar widths

£9.10 - £28.30

Specifications

Autoclavable Autoclavable
Material Polypropylene
Product Type Cell Spreader
View More Specs

Products 2
Product Code Brand Color Sterility Size (English) Size (Metric) Price Quantity & Availability  
Product Code Brand Color Sterility Size (English) Size (Metric) Price Quantity & Availability  
15635467
View Documents
Fisherbrand™
0810012
Blue Sterile 1.18 in. 3 cm
£28.30
Pack of 25
In Stock
to see stock.
Add to basket
 
15645467
View Documents
Fisherbrand™
0810013
Yellow Sterile 2.36 in. 6 cm
£9.10
Pack of 25
In Stock
to see stock.
Add to basket
 
Description

Description

Nonbreakable and reusable polypropylene spreaders available in two sizes: 30 and 60mm bar widths

  • Use 30mm wide spreaders for prepared biplates; 60mm for 100 to 150mm prepared plates
  • Autoclavable

Order Info

Available sterile (individually wrapped) or nonsterile

Specifications

Specifications

Autoclavable
Polypropylene
Cell Spreader
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.