Learn More
Fisherbrand™ Cheesecloth
100% pure cotton. Excellent for wiping cuvettes and microscopes; cleaning cameras; and drying delicate glassware, syringes, pipettes, and pH electrodes.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.80000kg
Description
100% pure cotton Fisherbrand™ Cheesecloth cleans any optical grade surface.
- Bleached
- Grade 10 mesh size
- Brilliant white
- 36 in. x 100 yd.
Specifications
Cheesecloth | |
91.44 m | |
91.4 cm | |
USP | |
100 yd. x 36 in. (91.44 m x 91.4 cm) |
100 yd. | |
36 in. | |
Cotton | |
White | |
For use to wipe cuvettes and microscopes, clean cameras, and dry delicate glassware, syringes, pipettes, and pH electrodes |