missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Certified Cleaned Amber Wide Mouth Packer Bottles
71.96 GBP valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Use promo code "23261" to get your promotional price.
Click to view available options
Capacity (Metric):
60 mL
250 mL
Description
Ideal storage for light sensitive dry powders. Fisherbrand™ Certified Cleaned Amber Wide Mouth Packer Bottles are manufactured from amber colored soda glass.
- Wide mouth, amber glass
- Cleaned per EPA guidelines for semi-volatiles, pesticides, PCBs and metals
- With white polypropylene cap with PTFE faced foamed polyethylene liner
Certifications
A Certificate of Analysis is attached to each lot
Specifications
Capacity | 2.02 oz., 60mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2.02 oz. |
Cleaning Procedure | EPA guidelines |
Color | Amber |
Material | Soda Lime Glass |
Length (Metric) | 39mm |
Quantity | 24/PK. |
Closure Color | White |
Liner Material | PTFE |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'