missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class A Clear Glass Threaded Vials with Attached Caps, PE Poly-Seal™ Cone Liner
With low-density polyethylene Poly-Seal cone liners
Brand: Fisherbrand™
150.18 GBP valid until 2024-12-31
Use promo code "21960" to get your promotional price.
Code : 46
Additional Details : Weight : 1.78200kg
Beschreibung
With low-density polyethylene Poly-Seal cone liners
- General-purpose vials
- Made from Type I, Class A borosilicate glass
- Short style vials feature low profile for greater stability and compound storage
- Packaged in partitioned trays
Spezifikation
A | |
Clear | |
Borosilicate Glass | |
Yes | |
For general purpose | |
Poly-Seal | |
Phenolic | |
68 mm | |
Vial |
LDPE | |
19 mm | |
Non-sterile | |
12 mL | |
3 dr. | |
12 mL | |
Screw Cap | |
ASTM, USP Type I | |
15-425 |