missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class A Clear Glass Threaded Vials with Caps, PTFE-faced White 14B Rubber Liner
With PTFE-faced, white, 14B rubber liner
£248.00 - £254.00
Specifications
Classification | A |
---|---|
Material (Liner) | Rubber |
Color | Clear |
Material | Borosilicate Glass |
Sterility | Non-sterile |
Includes: Attached black phenolic screw-top closures
Product Code | Brand | Diameter (Metric) Outer | Volume (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Volume (Metric) | Height (Metric) | Price | Quantity & Availability | |||
11583532
|
Fisherbrand™
|
23 mm | 24 mL | 85 mm |
£254.00
Pack of 144 |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||
11553542
|
Fisherbrand™
|
17 mm | 4 mL | 38 mm |
£248.00
Pack of 200 |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||
Description
With PTFE-faced, white, 14B rubber liner
Caps are attached.
- General-purpose vials
- Made from Type I, Class A borosilicate glass
- Short style vials feature low profile for greater stability and compound storage
- Packaged in partitioned trays
Compliance
Meet ASTM™ Type I, Class A and USP Type I standards
Specifications
A | |
Clear | |
Non-sterile | |
For general purpose vials for light sensitive materials | |
Screw Cap | |
Vial |
Rubber | |
Borosilicate Glass | |
Yes | |
Phenolic | |
ASTM, USP Type I |