missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class B Amber Glass Threaded Vials with Attached Caps
Type I, Class B amber borosilicate glass
Brand: Fisherbrand™
56.20 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 46
Additional Details : Weight : 1.53000kg
Description
Type I, Class B amber borosilicate glass
- Threaded
- Attached black phenolic screw-top closures with PTFE-faced white 14B rubber liners
Specifications
B | |
Amber | |
Amber Glass (Class B) | |
Yes | |
For general purpose vials for light sensitive materials | |
5.4 dr. | |
Phenolic | |
Fitted Cap | |
72 Pk. | |
Vial |
Teflon-faced Rubber | |
28 mm | |
Non-sterile | |
20 mL | |
72 | |
20 mL | |
Autoclavable | |
60 mm | |
ASTM, USP Type I | |
24-400 |