missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear French Square Bottles with White Polypropylene Pulp/Vinyl Cap
Click to view available options
Capacity (Metric):
480 mL
Quantity:
40/Cs.
Description
Clear (Flint) Glass French Square Bottles are space-saving and easy to fill. The clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents. The French Square bottle design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space. The wide mouth opening is ideal for mixing, storing and sampling.
Clear French Square Bottles
- Clear glass provides maximum content visibility and minimal chemical inference with bottle contents
- French Square design allows bottle to hold maximum volume of contents while taking up minimum shelf and storage space
- Offer good impact strength and pliability
- Can be remelted after they are formed
- Vinyl coating is applied to high density polyethylene coated paper and then laminated
Specifications
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 480 mL |
Capacity (English) | 16 oz. |
Color | Clear |
Material | Glass |
Length (Metric) | 95 mm |
Quantity | 40/Cs. |
Closure Color | White |
Liner Material | Pulp/Vinyl |
Neck Finish | 48-400 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'