missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Straight Sided Round Bottles with White Polypropylene PE Foam/PTFE Cap

Product Code. 11754339
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Closure Size:
43-400 mm
53-400 mm
58-400 mm
70-400 mm
89-400 mm
Quantity:
12/Cs.
144/Cs.
24/Cs.
384/Cs.
48/Cs.
This item is not returnable. View return policy
This item is not returnable. View return policy

Clear multipurpose jars for maximum content visibility. Fisherbrand™ Clear Straight-Sided Jars with PTFE-Faced PE-Lined Cap are available in in a wide variety of sizes, from 1 to 32 oz.

Clear (Flint) Straight Sided Round Glass Jars are designed without shoulders for maximum storage capacity and content visibility. These multipurpose jars are very versatile. Our straight sided jars are available in a wide variety of sizes, from 1oz to 32oz. Also available in tall/slender style in 8oz and 16oz sizes.

  • Designed without shoulders for maximum storage capacity
  • Wide mouth for easy filling

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 960 mL
Capacity (English) 32 oz.
Color Clear
Material Glass
Packaging 12/Cs.
Quantity 12/Cs.
Closure Color White
Liner Material PE Foam/PTFE
Neck Finish 89-400
Mouth Wide
Shape Straight-sided, Round
Product Type Straight-sided Round Bottle
Closure Liner Polyethylene
Closure Material Polypropylene
Closure Size 89-400 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.