missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Colored Labeling Tape 0.5 in x 14 yds, 13mm x 13m; Red

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.

Brand:  Fisherbrand™

Additional Details : Weight : 0.13050kg

Product Code. 15854585

  • £49.00 / Pack of 6
In Stock
to see stock.
Add to basket

Description

Description

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.

  • Strong, durable, and oil-, water-, and acid-resistant
  • Excellent for color coding
  • Withstand temperatures from -23° to +121°C (-10° to +250°F)
  • Can be written on with pen, pencil, or permanent marker
  • Stick to most surfaces including glass, plastic, and metal
  • Remove cleanly and easily
  • Tapes are supplied without dispenser
Specifications

Specifications

Red
Paper
Waterproof, Oil and Acid resistant
-10 to 250°F
14 yds x 0.5 in.
13 m
13 mm
Tape
Colored Label Tape
6 Pack
-23°C to +121°C
14 yd.
0.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers