missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Colored Labeling Tape, Rainbow Pack
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
£46.54 - £234.26
Specifications
Format | Tape |
---|---|
Product Type | Colored Label Tape |
For Use With (Application) | Oil resistant, Waterproof, Acid resistant and excellent for color coding |
Temperature Range (English) | -10 to +250°F |
Temperature Range (Metric) | -23°C to +121°C |
Product Code | Brand | Quantity | Includes | Dimensions (LxW) | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Includes | Dimensions (LxW) | Width (English) | Price | Quantity & Availability | ||
15875303
|
Fisherbrand™
|
12/Pk. | 1 Blue, 2 pink, 2 green, 2 red, 1 orange, 2 yellow, 2 white | 14 yd. x 1 in. | 1 in. |
£46.54
Pack of 12 |
Estimated Shipment: 24-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
12737527
|
Fisherbrand™
|
24/Pk. | 3 Blue, 3 pink, 3 green, 3 red, 4 yellow, 3 orange, 5 white | 14 yd. x 0.5 in. | 0.5 in. |
£234.26
Pack of 24 |
In Stock
Log in to see stock. |
||
Description
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
Available on 14 yd. (13m) rolls. Core size: 1 in.- Strong, durable, and oil-, water-, and acid-resistant
- Excellent for color coding
- Withstand temperatures from -23° to +121°C (-10° to +250°F)
- Can be written on with pen, pencil, or permanent marker
- Stick to most surfaces including glass, plastic, and metal
- Remove cleanly and easily
Order Info
Dispensers sold separately.
Specifications
Tape | |
Oil resistant, Waterproof, Acid resistant and excellent for color coding | |
-23°C to +121°C | |
13 m |
Colored Label Tape | |
-10 to +250°F | |
14 yd. | |
1 in. I.D. |