missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Combs for Midi-Plus Wide Format Horizontal Gel Units, 1.5mm Thick

For use with Midi-Plus Wide Format Horizontal Gel Units.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.02500kg

 View more versions of this product

Product Code. 11543402

  • £43.65 / Each
Estimated Shipment: 25-09-2024
to see stock.
Add to basket

Description

Description

  • Recommended to scale-up nucleic acid volumes for preparatory techniques
  • To maximise sample volume
  • Height-adjustable without any requirement for specialist tools or comb holders, to give user full control over well depth and sample-loading volume
  • Rigid comb back prevents heat-induced warping
  • Reversible loading guides sit directly above each well to provide a convenient loading template for single- and multi-channel pipets
  • 12-sample, 25-sample and 50-sample combs are Multichannel pipettor compatible
Specifications

Specifications

Red
Comb
1 Each
25 μL
Midi-Plus Wide Format Horizontal Gel Units
40
1.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers