missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for Midi-Plus Wide Format Horizontal Gel Units, 1mm Thick
For use with Midi-Plus Wide Format Horizontal Gel Units.
£45.05 - £45.50
Specifications
Color | White |
---|---|
For Use With (Equipment) | Midi-Plus Wide Format Horizontal Gel Units |
Type | Comb |
Quantity | 1 Each |
Thickness (Metric) | 1 mm |
Product Code | Brand | No. of Wells | Volume (Metric) Sample | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Wells | Volume (Metric) Sample | Price | Quantity & Availability | ||||
11523392
|
Fisherbrand™
|
12 | 72 μL |
£45.05
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
11533392
|
Fisherbrand™
|
16 | 52 μL |
£45.05
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||||
11543392
|
Fisherbrand™
|
20 | 40 μL |
£45.05
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||||
11553392
|
Fisherbrand™
|
25 | 30 μL |
£45.50
Each |
In Stock
Log in to see stock. |
||||
11563392
|
Fisherbrand™
|
28 | 26 μL |
£45.05
Each |
In Stock
Log in to see stock. |
||||
11573392
|
Fisherbrand™
|
40 | 17 μL |
£45.05
Each |
In Stock
Log in to see stock. |
||||
11583392
|
Fisherbrand™
|
50 | 15 μL |
£45.05
Each |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||||
Description
- Recommended for high resolution gels and publication quality data
- Supplied as standard
- Height-adjustable without any requirement for specialist tools or comb holders, to give user full control over well depth and sample-loading volume
- Rigid comb back prevents heat-induced warping
- Reversible loading guides sit directly above each well to provide a convenient loading template for single- and multi-channel pipets
- 12-sample, 25-sample and 50-sample combs are Multichannel pipettor compatible
Specifications
White | |
Comb | |
1 mm |
Midi-Plus Wide Format Horizontal Gel Units | |
1 Each |