missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cork Stoppers - Superior Grade
Corks are cut from high-quality wood and are selected to meet superior standards
£34.00
Specifications
Color | Natural |
---|---|
Material | Wood |
For Use With (Application) | Ideal for sealing bottles |
Grade | Superior |
Product Code | Brand | Stopper Number | Length (Metric) | Diameter (Metric) Bottom | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Stopper Number | Length (Metric) | Diameter (Metric) Bottom | Quantity | Price | Quantity & Availability | ||
16466520
|
Fisherbrand™
|
0 | 1.27 cm | 0.71 cm | 500/Pk. |
£34.00
Pack of 500 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||
Description
Corks are cut from high-quality wood and are selected to meet superior standards
Specifications
Natural | |
Wood | |
Ideal for sealing bottles | |
Superior |